Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DDA203A-63/1 ABB Circuit Breakers, DDA 200 Series, Ground Fault Current Interrupt
MFG Item Number
DDA203A-63/1
DDA203A-63/1 ABB Circuit Breakers, DDA 200 Series, Ground Fault Current Interrupt
MFG Item Number
DDA203A-63/1
This item cannot be canceled or returned
Description
Circuit Breakers, DDA 200 Series
Ground Fault Current Interrupt
DDA 200 Series Information
Specifications
Specifications
| Manufacturer Part Number |
DDA203A-63/1 |
| Manufacturer |
ABB |
| Product Series |
DDA 200 |
| Family Series |
ABB Circuit Breakers, DDA 200 Series |
| Description |
Ground Fault Current Interrupt |
| Poles |
3 |
| Current Rating |
63 A |
| Max Voltage |
415 VAC |
| Mounting |
DIN Rail |
| Residual Current |
1,000 mA |
| Comments |
DDA203A-63/1 |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
DDA203A-63/1
ABB Circuit Breakers, DDA 200 Series