DDA802A-63/0.03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DDA802A-63/0.03

ABB Circuit Breakers

DDA802A-63/0.03

ABB Circuit Breakers
Circuit Breaker
MFG Item Number
DDA802A-63/0.03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
DDA802A-63/0.03
Circuit Breaker

Series Information

Specifications

Specifications
Manufacturer Part Number DDA802A-63/0.03
Manufacturer ABB
Family Series ABB Circuit Breakers
Description Circuit Breaker
Poles 2
Current Rating 63 A
Max Voltage 400 VAC
Mounting DIN Rail
Terminal Type Screw
Residual Current 30 mA
Approvals IEC
Gross Weight 0.87 lbs
Net Weight 0.67 lbs