DDB15-MF-06
Mencom Panel & Computer Interface Cables, PIC Cables Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DDB15-MF-06

Mencom Panel & Computer Interface Cables, PIC Cables Series

DDB15-MF-06

Mencom Panel & Computer Interface Cables, PIC Cables Series
CBL; HI DEN 15 PIN EXT M/F 6ft.
MFG Item Number
DDB15-MF-06
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, PIC Cables Series
Item #
DDB15-MF-06
CBL; HI DEN 15 PIN EXT M/F 6ft.

PIC Cables Series Information

  • Panel Interface Extension Cables
  • IP66 Protection Rating

Specifications

Specifications
Manufacturer Part Number DDB15-MF-06
Manufacturer Mencom
Product Series PIC Cables
Family Series Mencom Panel & Computer Interface Cables, PIC Cables Series
Description CBL; HI DEN 15 PIN EXT M/F 6ft.
Connection Type Hi-Density 15-pin D-sub
Connection Configuration Male to Female
Length 6 '
Shielding No
Jacket Material PVC
Strain Relief Yes
Color Gray
Net Weight 0 lbs
Gross Weight 0 lbs