Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DDB6U104N16RR Infineon Bridge Rectifiers, EconoBRIDGE Series, BRIDGE 105A 1600V 3-PH+BRAKE
MFG Item Number
DDB6U104N16RR
DDB6U104N16RR Infineon Bridge Rectifiers, EconoBRIDGE Series, BRIDGE 105A 1600V 3-PH+BRAKE
MFG Item Number
DDB6U104N16RR
This item cannot be canceled or returned
Description
Bridge Rectifiers, EconoBRIDGE Series
BRIDGE 105A 1600V 3-PH+BRAKE
EconoBRIDGE Series Information
1600 Vrrm 100~145 Amps Output PC Mount Rohs Compliant UL Recognized ECONOBRIDGE diodes offer high thermal efficiency. Applications include UPS, power supplies, softstarters, drives and frequency converters in drive design.
Specifications
Specifications
Manufacturer Part Number
DDB6U104N16RR
Manufacturer
Infineon
Product Series
EconoBRIDGE
Family Series
Infineon Bridge Rectifiers, EconoBRIDGE Series
Description
BRIDGE 105A 1600V 3-PH+BRAKE
It (avg)
105
Vrrm
1,600 V
Termination
19 Pin PC Mount
Isolation Barrier Incl.
No
Circuit
Full Wave Diode Bridge
Comments
With Brake Chopper IGBT
Net Weight
0.395 lbs
Gross Weight
0.395 lbs
DDB6U104N16RR
Infineon Bridge Rectifiers, EconoBRIDGE Series