Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon Bridge Rectifiers, IsoPACK Series
DDB6U145N16L
Infineon Bridge Rectifiers, IsoPACK Series
BRIDGE RECTIFIER 145A 1600V 3-PH
MFG Item Number
DDB6U145N16L
This item cannot be canceled or returned
Description
Bridge Rectifiers, IsoPACK Series
BRIDGE RECTIFIER 145A 1600V 3-PH
IsoPACK Series Information
- 1600 Vrrm
- 85~215 Amps Output
- Screw Terminals
- Rohs Compliant
- UL Recognized
ISOPACK diodes offer high thermal efficiency. Applications include UPS, power supplies, softstarters, drives and frequency converters in drive design.
Specifications
Specifications
| Manufacturer Part Number |
DDB6U145N16L |
| Manufacturer |
Infineon |
| Product Series |
IsoPACK |
| Family Series |
Infineon Bridge Rectifiers, IsoPACK Series |
| Description |
BRIDGE RECTIFIER 145A 1600V 3-PH |
| It (avg) |
145 |
| Vrrm |
1,600 V |
| Termination |
Screw Terminals |
| Isolation Barrier Incl. |
No |
| Circuit |
Full Wave Diode Bridge |
| Net Weight |
0.475 lbs |
| Gross Weight |
0.475 lbs |
DDB6U145N16L
Infineon Bridge Rectifiers, IsoPACK Series