Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon Bridge Rectifiers, IsoPACK Series
DDB6U85N14L
Infineon Bridge Rectifiers, IsoPACK Series
MFG Item Number
DDB6U85N14L
This item cannot be canceled or returned
Description
Bridge Rectifiers, IsoPACK Series
IsoPACK Series Information
- 1600 Vrrm
- 85~215 Amps Output
- Screw Terminals
- Rohs Compliant
- UL Recognized
ISOPACK diodes offer high thermal efficiency. Applications include UPS, power supplies, softstarters, drives and frequency converters in drive design.
Specifications
Specifications
| Manufacturer Part Number |
DDB6U85N14L |
| Manufacturer |
Infineon |
| Product Series |
IsoPACK |
| Family Series |
Infineon Bridge Rectifiers, IsoPACK Series |
| Description |
BRIDGE, 3-PH, 1400V, 85A |
| It (avg) |
85 |
| Vrrm |
1,400 V |
| Termination |
Screw Terminals |
| Isolation Barrier Incl. |
No |
| Circuit |
Full Wave Diode Bridge |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DDB6U85N14L
Infineon Bridge Rectifiers, IsoPACK Series