Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dwyer Instruments Dampers, DDD Series
DDD53
Dwyer Instruments Dampers, DDD Series
Damper Actuator 88 In-Lb Torque 24
This item cannot be canceled or returned
Description
Damper Actuator 88 In-Lb Torque 24
DDB and DDD Series Direct Coupled Actuators are non‑spring return actuators that are perfect for positioning of dampers and valves in HVAC systems. DDB actuators are designed to accept floating control signals and come in a variety of power supplies. DDD actuators are designed to accept 4 to 20 mA or 0 to 10 VDC modulating control signals and are 24 VAC powered.
Specifications
Specifications
Manufacturer Part Number
DDD53
Manufacturer
Dwyer Instruments
Product Series
DDD
Family Series
Dwyer Instruments Dampers, DDD Series
Description
Damper Actuator 88 In-Lb Torque 24 VAC Powered Modulating Input
Control Signal
Modulating 24 VAC
Nominal Timing
66 s
Nominal Voltage
24 VAC
Fail-Safe Mode
Non-Spring Return
Torque Rating
88 lb-in
Feedback
0-10 VDC
Mounting
Direct
Shaft Size
Round 0.4 ", Round 0.75 "
NEMA Rating
NEMA 2
Manual Operation
Magnetic Clutch
Electrical Connection
Terminal Block
Protection Rating
IP42
Operating Temperature
-22-122 °F
Approvals
CE
Net Weight
3.25 lbs
Gross Weight
3.25 lbs
DDD53
Dwyer Instruments Dampers, DDD Series