Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DDFL4ULR Altech Terminal Blocks, Fuse Series, FuseTerm,Dbl Lvl,bridged
DDFL4ULR Altech Terminal Blocks, Fuse Series, FuseTerm,Dbl Lvl,bridged
This item cannot be canceled or returned
Description
Terminal Blocks, Fuse Series
Specifications
Specifications
| Manufacturer Part Number |
DDFL4ULR |
| Manufacturer |
Altech |
| Product Series |
Fuse |
| Family Series |
Altech Terminal Blocks, Fuse Series |
| Description |
FuseTerm,Dbl Lvl,bridged |
| Type |
Fuse Holder Block |
| Number of Circuits |
2 |
| Spacing |
8 mm |
| UL Voltage |
600 VAC |
| Wire Size Range |
22 AWG |
| CSA Voltage |
600 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
5 x 20 mm, 5 x 25 mm |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
DDFL4ULR
Altech Terminal Blocks, Fuse Series