Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DDR1527SDC Eaton's Tripp Lite series Furniture, Wall Mount Monitor Stand Swivel
MFG Item Number
DDR1527SDC
DDR1527SDC Eaton's Tripp Lite series Furniture, Wall Mount Monitor Stand Swivel
MFG Item Number
DDR1527SDC
This item cannot be canceled or returned
Description
Wall Mount Monitor Stand Swivel
Specifications
Specifications
| Manufacturer Part Number |
DDR1527SDC |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Furniture |
| Description |
Wall Mount Monitor Stand Swivel Tilt Rotate Wallmount 37in.-50in. |
| Color |
Black |
| Height |
23.6 " |
| Width |
18 " |
| Depth |
10.9 " |
| Net Weight |
14.25 lbs |
| Gross Weight |
14.25 lbs |
DDR1527SDC
Eaton's Tripp Lite series Furniture