Series Information
| Manufacturer Part Number | DDT40 |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | DEMAND DEFROST TIMER |
| Voltage | 120 VAC, 240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Mounting | Surface |
| Maximum Time Preset | 15 Min |
| Time Format | Minutes |
| Display Type | Dial |
| NEMA Rating | NEMA 3R |
| Output | (1) SPDT, (1) SPST |
| Status Indicator | Yes |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |