DE1 Series Information
| Manufacturer Part Number | DE1-34011NN-N20N |
|---|---|
| Manufacturer | Eaton |
| Product Series | DE1 |
| Family Series | Eaton Drives, DE1 Series |
| Description | Eaton DE1 Variable Speed Starter Modbus IP20 480V Three-phase mains connection/three-phase motor connection 11A 7.5Hp FS2 |
| Phase | 3 |
| HP (Constant Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 11.3 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Sold Separately, See Accessories |
| Motor Control-Max Level | V/Hz (Scalar) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 500 Hz |
| Frame Size | FS2 |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 9.09 " |
| Width | 3.54 " |
| Depth | 6.65 " |
| Comments | SmartWire Capability, Contactor Style Power Wiring, Input Top, Output Bottom |
| Net Weight | 3.7 lbs |
| Gross Weight | 5.55 lbs |