Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DE1-345D0FN-N20N Eaton Starters, DE1 3PH 480V 5.0A RFI FR2
MFG Item Number
DE1-345D0FN-N20N
DE1-345D0FN-N20N Eaton Starters, DE1 3PH 480V 5.0A RFI FR2
MFG Item Number
DE1-345D0FN-N20N
This item cannot be canceled or returned
Description
DE1 3PH 480V 5.0A RFI FR2
Specifications
Specifications
| Manufacturer Part Number |
DE1-345D0FN-N20N |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton DE1 Variable Speed Starter Modbus IP20 480V three-phase mains connection/three-phase motor connection 5.0A RFI |
| Phase |
3 |
| Approvals |
CE |
| Comments |
IP20, 480 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DE1-345D0FN-N20N
Eaton Starters