DE330JJC
Hammond Power Solutions Transformers, DE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DE330JJC Hammond Power Solutions Transformers, DE Series, Transformer

MFG Item Number
DE330JJC

DE330JJC Hammond Power Solutions Transformers, DE Series, Transformer

MFG Item Number
DE330JJC
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, DE Series
Item #
DE330JJC
Transformer

DE Series Information

  • Meets TP1/C802.2 Efficiencies at 35 % of Rated Load
  • Ratings From 7.5 to 660 kVA
  • 220 Degrees C (150 Degrees C Rise) Insulation System
  • 60 Hz Frequency
  • Primary Volatage: 208D, 230D, 460D, 480D, 575D
HPS Tribune, Energy Efficient Drive Isolation Transformers, are designed to meet the rugged demands of both AC and DC variable speed drives and also provide the required voltage change. The separate primary and secondary windings provide electrical isolation between the incoming line and the SCR load. The windings are designed to withstand overcurrent of 150% of the rated load for 60 seconds or 200% of the rated load for 30 seconds.

Drive Isolation Transformers are sized to match standard motor horsepower and voltage ratings. Standard sizes range from 5 to 600 HP in six standard voltages.

Specifications

Specifications
Manufacturer Part Number DE330JJC
Manufacturer Hammond Power Solutions
Product Series DE
Family Series Hammond Power Solutions Transformers, DE Series
Description Transformer
Output 330 kVA
Primary Voltage 460 VAC
Secondary Voltage 460 VAC
Phase 3
Horsepower 300 hp
Termination Pads
Temperature Rise (F) 302 °F
Mounting Floor
NEMA Rating NEMA 3R
Operating Temperature 428 °F
Approvals CSA, UL
Net Weight 1850 lbs
Gross Weight 2050 lbs