Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Disconnect Switches, DEDS Series
DEDS-30A
Killark Disconnect Switches, DEDS Series
CLII 30A NON-FUSEW/SW DISC(DE)
This item cannot be canceled or returned
Description
Disconnect Switches, DEDS Series
CLII 30A NON-FUSEW/SW DISC(DE)
Class II, Div. 1 & 2, Groups E, F, G
Class III
NEMA 3R, 4, 9 (E, F, G
Specifications
Specifications
| Manufacturer Part Number |
DEDS-30A |
| Manufacturer |
Killark |
| Product Series |
DEDS |
| Family Series |
Killark Disconnect Switches, DEDS Series |
| Description |
CLII 30A NON-FUSEW/SW DISC(DE) |
| Poles |
3 |
| Current Rating |
30 A |
| Operator Type |
Pistol - Metal |
| Mounting |
Wall Mount |
| Auxiliary Contact |
1 |
| NEMA Rating |
NEMA 3R, NEMA 4, NEMA 9 |
| Approvals |
CSA, UL |
| Comments |
Enclosure With Switch |
| Net Weight |
14.5 lbs |
| Gross Weight |
14.5 lbs |
DEDS-30A
Killark Disconnect Switches, DEDS Series