Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Woerner Automation Conveyor Idlers
DEL-1100
Woerner Automation Conveyor Idlers
up to 1100 kg 8 mm lowering stroke s
This item cannot be canceled or returned
Description
up to 1100 kg 8 mm lowering stroke s
Specifications
Specifications
Manufacturer Part Number
DEL-1100
Manufacturer
Woerner Automation
Family Series
Woerner Automation Conveyor Idlers
Description
up to 1100 kg 8 mm lowering stroke steel stop plate
20 mm damping stroke with integrated anti-bounce stop
detection of stop plate position detection of the upper position
Comments
Damped, Electric, Stopper
Net Weight
20.155 lbs
Gross Weight
20.155 lbs
DEL-1100
Woerner Automation Conveyor Idlers