Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DEL-1800 Woerner Automation Conveyor Idlers, up to 1800 kg 9 mm lowering stroke s
DEL-1800 Woerner Automation Conveyor Idlers, up to 1800 kg 9 mm lowering stroke s
This item cannot be canceled or returned
Description
up to 1800 kg 9 mm lowering stroke s
Specifications
Specifications
Manufacturer Part Number
DEL-1800
Manufacturer
Woerner Automation
Family Series
Woerner Automation Conveyor Idlers
Description
up to 1800 kg 9 mm lowering stroke steel stop 20 mm damping stroke with
integrated backstop query option for retracted stop
query option for top stop backstop for 40 mm stop bar
Comments
Damped, Electric, Stopper
Net Weight
20.045 lbs
Gross Weight
20.045 lbs
DEL-1800
Woerner Automation Conveyor Idlers