DEL Series Information
| Manufacturer Part Number | DEL3733TM |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | DEL |
| Family Series | Baldor-ABB Motors Motors, DEL Series |
| Description | 7.5HP, 1725RPM, 1PH, 60HZ, 215T, 3750LC, TEFC |
| Type | Farm Duty |
| Horsepower | 7-1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| NEMA Frame | 215T |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 28 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Steel |
| Overload Protection | Manual |
| Length | 20.77 " |
| Net Weight | 162 lbs |
| Gross Weight | 162 lbs |