Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DEO160 Eaton's Bussmann series Fuses, DEO Series, 160AMP 415V AC BS88 FUSE
DEO160 Eaton's Bussmann series Fuses, DEO Series, 160AMP 415V AC BS88 FUSE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
DEO160 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
DEO |
| Family Series |
Eaton's Bussmann series Fuses, DEO Series |
| Description |
Fuse-link, LV, 160 A, AC 415 V, BS88, 31 x 110 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
160 A |
| AC Voltage |
415 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
0.3117 lbs |
| Gross Weight |
0.3117 lbs |
DEO160
Eaton's Bussmann series Fuses, DEO Series