Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DEO200 Eaton's Bussmann series Fuses, DEO Series, 200AMP 415V AC BS88 FUSE
DEO200 Eaton's Bussmann series Fuses, DEO Series, 200AMP 415V AC BS88 FUSE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
DEO200 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
DEO |
| Family Series |
Eaton's Bussmann series Fuses, DEO Series |
| Description |
Fuse-link, LV, 200 A, AC 415 V, BS88, 31 x 110 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
200 A |
| AC Voltage |
415 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
0.3197 lbs |
| Gross Weight |
0.3197 lbs |
DEO200
Eaton's Bussmann series Fuses, DEO Series