Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DF-100GG

Killark Couplers

DF-100GG

Killark Couplers
1in. ZA Deflection Fitting Coated
MFG Item Number
DF-100GG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
DF-100GG
1in. ZA Deflection Fitting Coated

Series Information

Specifications

Specifications
Manufacturer Part Number DF-100GG
Manufacturer Killark
Family Series Killark Couplers
Description 1in. ZA Deflection Fitting Coated
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 1 "
Angle 30 °
Protection Rating Concrete Tight, Water Tight
Composition Polyolefin Coated
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs