Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DF-125GG
1-1/4in. ZA Deflection Fitting Coated
This item cannot be canceled or returned
Description
1-1/4in. ZA Deflection Fitting Coated
Specifications
Specifications
| Manufacturer Part Number |
DF-125GG |
| Manufacturer |
Killark |
| Family Series |
Killark Couplers |
| Description |
1-1/4in. ZA Deflection Fitting Coated |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
1-1/4 " |
| Angle |
30 ° |
| Protection Rating |
Concrete Tight, Water Tight |
| Composition |
Polyolefin Coated |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DF-125GG
Killark Couplers