Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DF-350
3-1/2in. ZA Deflection Fitting
This item cannot be canceled or returned
Description
3-1/2in. ZA Deflection Fitting
Specifications
Specifications
| Manufacturer Part Number |
DF-350 |
| Manufacturer |
Killark |
| Family Series |
Killark Couplers |
| Description |
3-1/2in. ZA Deflection Fitting |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
3-1/2 " |
| Angle |
30 ° |
| Protection Rating |
Concrete Tight, Water Tight |
| Composition |
Zinc |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |