Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DF-500

Killark Couplers

DF-500

Killark Couplers
5in. ZA Deflection Fitting
MFG Item Number
DF-500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
DF-500
5in. ZA Deflection Fitting

Series Information

Specifications

Specifications
Manufacturer Part Number DF-500
Manufacturer Killark
Family Series Killark Couplers
Description 5in. ZA Deflection Fitting
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 5 "
Angle 30 °
Protection Rating Concrete Tight, Water Tight
Composition Zinc
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs