DF100AA160
Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DF100AA160 Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series, Bridge Rectifier 100A 1600V 3-Ph
MFG Item Number
DF100AA160

DF100AA160 Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series, Bridge Rectifier 100A 1600V 3-Ph

MFG Item Number
DF100AA160
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bridge Rectifiers, DF Series
Item #
DF100AA160
Bridge Rectifier 100A 1600V 3-Ph

DF Series Information

  • 400~1600 Vrrm
  • 20~200 Amps Output
  • Variety of Terminations
  • High Reliability by Unique Glass Passivation
  • Rohs Compliant
The DF power diode module series is designed for three phase full wave rectification. The mounting base of the modules is electrically isolated from semiconductor elements for simple heatsink construction. The typical applications of the DF series are AC, DC Motor Drive, AVR, and Switching.

Videos

Specifications

Specifications
Manufacturer Part Number DF100AA160
Manufacturer Sanrex-Sansha Electric Manufacturing
Product Series DF
Family Series Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series
Description Bridge Rectifier 100A 1600V 3-Ph
It (avg) 100
Vrrm 1,600 V
Termination Screw Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
Net Weight 0.335 lbs
Gross Weight 0.335 lbs