Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Bushings, DF Series
DF1022
Russellstoll, a T & B Brand Bushings, DF Series
CABLEBUSHING, 100A, 1.18ID
This item cannot be canceled or returned
Description
CABLEBUSHING, 100A, 1.18ID
- For 100,200, or 400 AMP Cables
Specifications
Specifications
| Manufacturer Part Number |
DF1022 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
DF |
| Family Series |
Russellstoll, a T & B Brand Bushings, DF Series |
| Description |
MaxGard Accessory Cable Bushing, 100 Amp, 1.18 Inch Diameter |
| Composition |
Neoprene |
| Trade Size |
1-3/16 " |
| Net Weight |
0.47 lbs |
| Gross Weight |
0.69 lbs |
DF1022
Russellstoll, a T & B Brand Bushings, DF Series