Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches |
| Manufacturer Part Number | DF10P-C2 |
| Description | Eaton 0-10V decorator dimmer, Preset feature, 14 8211; 12 AWG, 120/277V, Back and side wiring, Slide actuator, light almond, white, ivory, 1000 sq ft coverage illumination, LED, FLR, single-pole, three-way, 1200W, 1660W, 736834 |
| Switch Configuration | Single Pole, Three Way |
| Power Rating | 1,200 W, 1,660 W |
| Color | Ivory, Light Almond, White |
| Illuminated | No |
| Operator | Slide |
| Approvals | cULus |
| Comments | Decoratror Dimmer |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.305 lbs |