Non‑Standard Cable Bushings, Conduit Adapters, and Other Accessories
Available with Angle or Straight Adapter and Junction Box or Angled Enclosure
Rated 30A to 400A and up to 600VAC/250VDC
Two Optional Control Contacts
Flap Cover or Screw Cover
Russellstoll builds a variety of benefits into one plug, receptacle and interlock system for your application. The MaxGard system: Maximum Safety, Durability and Performance in electrical interconnections. The widest range and toughest construction ‑ safety, durability and performance by design in copper‑free, cast aluminum, epoxy powder coated housings. Built to last, MaxGard interconnections have more than 200 individual voltage polarization options through 600VAC/250VDC, 4P5W with O‑ringed sealed pins, sleeves and interiors.
Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series
Description
Female Receptacle with Straight Adapter and Junction Box, Voltage 3 Phase Y 277/480V, Amperage 100A, 4 Poles 5 Wire, with Flap Cap and 2 Control Contacts
Connection Type
Receptacle
Connection Description
Straight
Current Rating
100 A
Voltage
277 V, 480 V
Frequency
60 Hz
Number of Poles
4
Number of Wires
5
Lockout-Tagout
No
Auxiliary Contact
2
Built-In Strain Relief
No
Wire Size Range
1/0 AWG
Material
Metallic
Operating Temperature
-40-266 °F
Approvals
CSA, IEC, UL
Comments
Flap Cap, Junction Box
Net Weight
10.3 lbs
Gross Weight
10.3 lbs
Added to cart
DF1504FRSBK
Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series