DF20/B/49/124
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DF20/B/49/124

Pepperl Fuchs Photoelectric Sensors

DF20/B/49/124

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 421388
Item Number
DF20/B/49/124
MFG Item Number
421388
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
DF20/B/49/124
Photoelectric (Automation), 421388

Series Information

Specifications

Specifications
Manufacturer Part Number 421388
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 421388
Detection Range 9.5 mm
Light Source LED-RGB
Light Spot Dimensions 1.5 mm
Status Indicator Yes
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Signal Output NPN/PNP
Protection Rating IP67
Connection Type 5 Pin M12 Connector
Composition Non-Metallic
Switching Current 0.2 A
Approvals CE
Comments Print Mark Color Sensor
Net Weight 0.4012 lbs
Gross Weight 0.4012 lbs