DF20CA80
Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DF20CA80

Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series

DF20CA80

Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series
BRIDGE RECTIFIER 20A 800V 3-PH
MFG Item Number
DF20CA80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bridge Rectifiers, DF Series
Item #
DF20CA80
BRIDGE RECTIFIER 20A 800V 3-PH

DF Series Information

  • 400~1600 Vrrm
  • 20~200 Amps Output
  • Variety of Terminations
  • High Reliability by Unique Glass Passivation
  • Rohs Compliant
The DF power diode module series is designed for three phase full wave rectification. The mounting base of the modules is electrically isolated from semiconductor elements for simple heatsink construction. The typical applications of the DF series are AC, DC Motor Drive, AVR, and Switching.

Videos

Specifications

Specifications
Manufacturer Part Number DF20CA80
Manufacturer Sanrex-Sansha Electric Manufacturing
Product Series DF
Family Series Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series
Description BRIDGE RECTIFIER 20A 800V 3-PH
It (avg) 20
Vrrm 800 V
Termination 5 Pin 0.250 inch Quick Connect Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
Net Weight 0.1988 lbs
Gross Weight 0.1984 lbs
Alternatives
DF30CA160
DF30CA160
Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series
DF20CA160
DF20CA160
Sanrex-Sansha Electric Manufacturing Bridge Rectifiers
NDF20CA80S
NDF20CA80S
Hitachi Bridge Rectifiers