DF30AA160
Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DF30AA160

Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series

DF30AA160

Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series
BRIDGE RECTIFIER 30A 1600V 3-PH
MFG Item Number
DF30AA160
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bridge Rectifiers, DF Series
Item #
DF30AA160
BRIDGE RECTIFIER 30A 1600V 3-PH

DF Series Information

  • 400~1600 Vrrm
  • 20~200 Amps Output
  • Variety of Terminations
  • High Reliability by Unique Glass Passivation
  • Rohs Compliant
The DF power diode module series is designed for three phase full wave rectification. The mounting base of the modules is electrically isolated from semiconductor elements for simple heatsink construction. The typical applications of the DF series are AC, DC Motor Drive, AVR, and Switching.

Videos

Specifications

Specifications
Manufacturer Part Number DF30AA160
Manufacturer Sanrex-Sansha Electric Manufacturing
Product Series DF
Family Series Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series
Description BRIDGE RECTIFIER 30A 1600V 3-PH
It (avg) 30
Vrrm 1,600 V
Termination 5 Pin 0.250 inch Quick Connect Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
Net Weight 0.1988 lbs
Gross Weight 0.1988 lbs
Alternatives
DF30CA160
DF30CA160
Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series