Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DF48CVPF6 Wiegmann Enclosures, AB 750 A/C DRIVE FRAM 6 60-70HP 48 IN

MFG Item Number
DF48CVPF6

DF48CVPF6 Wiegmann Enclosures, AB 750 A/C DRIVE FRAM 6 60-70HP 48 IN

MFG Item Number
DF48CVPF6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
DF48CVPF6
AB 750 A/C DRIVE FRAM 6 60-70HP 48 IN

Series Information

Specifications

Specifications
Manufacturer Part Number DF48CVPF6
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description AB 750 A/C DRIVE FRAM 6 60-70HP 48 IN.
Accessory Type Plate
Material Carbon Steel
Composition Metallic
Comments 48 in Plate Punched for Drive Frame Size 6
Net Weight 34 lbs
Gross Weight 24 lbs