Series Information
| Manufacturer Part Number | DF4X1-250S |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Family Series | Carlon, a T & B Brand Conduit |
| Description | Riser-Gard Fiber Optic Corrugated Conduit, Size 1 Inch, Outer Diameter 1.32 Inch, Inner Diameter 0.98 Inch, Wall Thickness 0.060 Inch, Length 250 Feet, Material PVC, Color Orange, Split |
| Trade Size | 1 " |
| Diameter | 1.34 " |
| Feet/Pkg. | 250 ' |
| Inside Bend Radius | 6 " |
| Material | Polyvinyl Chloride (PVC) |
| Color | Orange |
| Operating Temperature | -4-104 °F |
| Conduit Type | Non-Metallic Flexible |
| Approvals | UL |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.14 lbs |