Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DF52CVPF2 Wiegmann Enclosures, AB 750 A/C DRIVE FRAME 2 1-15HP 52 IN

MFG Item Number
DF52CVPF2

DF52CVPF2 Wiegmann Enclosures, AB 750 A/C DRIVE FRAME 2 1-15HP 52 IN

MFG Item Number
DF52CVPF2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
DF52CVPF2
AB 750 A/C DRIVE FRAME 2 1-15HP 52 IN

Series Information

Specifications

Specifications
Manufacturer Part Number DF52CVPF2
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description AB 750 A/C DRIVE FRAME 2 1-15HP 52 IN.
Accessory Type Plate
Material Carbon Steel
Composition Metallic
Comments 52 in Plate Punched for Drive Frame Size 2
Net Weight 42 lbs
Gross Weight 31 lbs