DF6521FR00K
Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DF6521FR00K

Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series

DF6521FR00K

Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series
60A, REC, 4P5W, 521, MG, OOK, 3PY250/440
MFG Item Number
DF6521FR00K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, MaxGard Series
Item #
DF6521FR00K
60A, REC, 4P5W, 521, MG, OOK, 3PY250/440

MaxGard Series Information

  • Non‑Standard Cable Bushings, Conduit Adapters, and Other Accessories
  • Available with Angle or Straight Adapter and Junction Box or Angled Enclosure
  • Rated 30A to 400A and up to 600VAC/250VDC
  • Two Optional Control Contacts
  • Flap Cover or Screw Cover
Russellstoll builds a variety of benefits into one plug, receptacle and interlock system for your application. The MaxGard system: Maximum Safety, Durability and Performance in electrical interconnections. The widest range and toughest construction ‑ safety, durability and performance by design in copper‑free, cast aluminum, epoxy powder coated housings. Built to last, MaxGard interconnections have more than 200 individual voltage polarization options through 600VAC/250VDC, 4P5W with O‑ringed sealed pins, sleeves and interiors.

Videos

Specifications

Specifications
Manufacturer Part Number DF6521FR00K
Manufacturer Russellstoll, a T & B Brand
Product Series MaxGard
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series
Description Female Receptacle - 60AMP, 4P5W, 250/450V, Control Contacts
Connection Type Receptacle
Current Rating 60 A
Voltage 250 V, 440 V
Frequency 60 Hz
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact 2
Built-In Strain Relief No
Wire Size Range 4 AWG
Material Metallic
Operating Temperature -40-266 °F
Approvals CSA, IEC, UL
Comments Flap Cap
Net Weight 5 lbs
Gross Weight 5 lbs