Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | DFB1C0 |
|---|---|
| Manufacturer | Warrick a Brand of Gems Sensors |
| Family Series | Warrick a Brand of Gems Sensors Relays |
| Description | Series DF Dual Function Control |
| Coil Voltage | 120 VAC |
| Output Current | 10 A |
| Output Configuration | SPDT |
| Approvals | UL |
| Net Weight | 0.465 lbs |
| Gross Weight | 0.585 lbs |