Series Information
| Manufacturer Part Number | DFC-10I |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Mersen DFC dead-front fuse covers snap on to individual fuses installed in fuse blocks, covering exposed live clips and terminals and reducing accidental contact by personnel. They are sized to fit class G, H, J, K, R, CC or midget fuses for |
| Current Rating | 30 A |
| AC Voltage | 600 VAC |
| Class | SJ |
| Trip Indicator | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.07 lbs |