Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DFC01DB23 Carlo Gavazzi Protection Relays, 115-230VAC FREQ DUAL RLY
MFG Item Number
DFC01DB23
DFC01DB23 Carlo Gavazzi Protection Relays, 115-230VAC FREQ DUAL RLY
MFG Item Number
DFC01DB23
This item cannot be canceled or returned
Description
Protection Relays, Series
Specifications
Specifications
| Manufacturer Part Number |
DFC01DB23 |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Protection Relays |
| Description |
115-230VAC FREQ DUAL RLY |
| Phase |
1 |
| Voltage |
115-230 V |
| Current Rating |
2.5-8 A |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Variable Point Trip |
No |
| Time Delay Trip (Sec) |
0.1-30 s |
| Var Restart Delay |
No |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.565 lbs |
| Gross Weight |
0.655 lbs |
DFC01DB23
Carlo Gavazzi Protection Relays