Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DFC01DB48 Carlo Gavazzi Protection Relays, 24-48VAC FREQ DUAL RLY
MFG Item Number
DFC01DB48
DFC01DB48 Carlo Gavazzi Protection Relays, 24-48VAC FREQ DUAL RLY
MFG Item Number
DFC01DB48
This item cannot be canceled or returned
Description
Protection Relays, Series
Specifications
Specifications
| Manufacturer Part Number |
DFC01DB48 |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Protection Relays |
| Description |
24-48VAC FREQ DUAL RLY |
| Phase |
3 |
| Voltage |
24-48 V |
| Line Voltage |
250 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Variable Point Trip |
No |
| Time Delay Trip (Sec) |
0.1-30 s |
| Var Restart Delay |
No |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Approvals |
CSA, UL |
| Net Weight |
0.6614 lbs |
| Gross Weight |
0.6614 lbs |
DFC01DB48
Carlo Gavazzi Protection Relays