DFC1C0
Warrick a Brand of Gems Sensors Relays

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DFC1C0 Warrick a Brand of Gems Sensors Relays, Series DF Dual Function Control
MFG Item Number
DFC1C0

DFC1C0 Warrick a Brand of Gems Sensors Relays, Series DF Dual Function Control

MFG Item Number
DFC1C0
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
DFC1C0
Series DF Dual Function Control

Series Information

Specifications

Specifications
Manufacturer Part Number DFC1C0
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Description Series DF Dual Function Control
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals UL
Net Weight 0.46 lbs
Gross Weight 0.585 lbs