Series Information
| Manufacturer Part Number | DFC3M |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Hand Tools |
| Description | The adapter holds and safely encloses 1-1/2 x 13/32 midget or class CC fuses, with a standard profile. Made of clear polycarbonate, so the fuse can be identified when installed in a Mersen 303 series fuse block |
| Fuse Type | 0-30 A, 600 V |
| Approvals | CSA, UL |
| Comments | Polycarbonate |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.04 lbs |