Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DFCC3V Square D Fuseblocks & Holders, DFCC Series, Fuse carrier TeSys DF, 3P 30A, fuse
DFCC3V Square D Fuseblocks & Holders, DFCC Series, Fuse carrier TeSys DF, 3P 30A, fuse
This item cannot be canceled or returned
Description
Fuseblocks & Holders, DFCC Series
Fuse carrier TeSys DF, 3P 30A, fuse
Specifications
Specifications
| Manufacturer Part Number |
633274 |
| Manufacturer |
Square D |
| Product Series |
DFCC |
| Family Series |
Square D Fuseblocks & Holders, DFCC Series |
| Description |
Fuse carrier TeSys DF, 3P 30A, fuse class CC, blown fuse indicator |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
3 |
| Fuse Type |
Class CC |
| Class |
CC |
| Mounting |
DIN Rail |
| Trip Indicator |
Yes |
| Reinforced |
No |
| Enclosed |
Yes |
| Touch Safe |
Yes |
| Approvals |
CSA, UR |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.3 lbs |
DFCC3V
Square D Fuseblocks & Holders, DFCC Series