Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses
DFJ-70-W
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
DFJ-70-W
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuses
Description
Eaton Bussmann series DFJ high speed fuse, 600 Vac or less, 450 Vdc or less, 70A, 200 kAIC at 600 Vac, 100 kAIC 450 Vdc, Non Indicating, High speed fuse, Clip-lock, Class J, Melamine tube - DFJ-70-W
Fuse Type
UL Class J
Class
J
Net Weight
0.31 lbs
Gross Weight
0.31 lbs
DFJ-70-W
Eaton's Bussmann series Fuses