DFL1B00003
Gems Sensors & Controls Relays, DF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DFL1B00003

Gems Sensors & Controls Relays, DF Series

DFL1B00003

Gems Sensors & Controls Relays, DF Series
DFL1B00003 Dual Funtion Control Series
MFG Item Number
DFL1B00003
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, DF Series
Item #
DFL1B00003
DFL1B00003 Dual Funtion Control Series

DF Series Information

Specifications

Specifications
Manufacturer Part Number DFL1B00003
Manufacturer Gems Sensors & Controls
Product Series DF
Family Series Gems Sensors & Controls Relays, DF Series
Description DFL1B00003 Dual Funtion Control Series
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Net Weight 0 lbs
Gross Weight 0 lbs