Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, DFMT Series
DFMT-50A
Dwyer Instruments Flow Control, DFMT Series
2In NPT Digital Flow Transmitter
This item cannot be canceled or returned
Description
Flow Control, DFMT Series
2In NPT Digital Flow Transmitter
Specifications
Specifications
| Manufacturer Part Number |
DFMT-50A |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DFMT |
| Family Series |
Dwyer Instruments Flow Control, DFMT Series |
| Description |
2In NPT Digital Flow Transmitter |
| Material |
PVDF |
| Sensor Type |
Liquid |
| Flow Range |
8.81-176.11 gpm |
| Port Size |
2 " |
| Port Style |
NPT Male |
| Input Power |
12-24 VDC |
| Output |
4-20 mA, NPN |
| Accuracy |
1.5 % |
| Maximum Pressure |
145 psi |
| Comments |
IP65 |
| Net Weight |
0.76 lbs |
| Gross Weight |
0.76 lbs |
DFMT-50A
Dwyer Instruments Flow Control, DFMT Series