Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, DFMT2 Series
DFMT2-40A
Dwyer Instruments Flow Control, DFMT2 Series
Remote Digital Flow Transmitter
MFG Item Number
DFMT2-40A
This item cannot be canceled or returned
Description
Flow Control, DFMT2 Series
Remote Digital Flow Transmitter
Specifications
Specifications
| Manufacturer Part Number |
DFMT2-40A |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DFMT2 |
| Family Series |
Dwyer Instruments Flow Control, DFMT2 Series |
| Description |
Remote Digital Flow Transmitter 1-1/2InNPT |
| Material |
PVDF |
| Sensor Type |
Liquid |
| Flow Range |
6.61-105.67 gpm |
| Port Size |
1-1/2 " |
| Port Style |
NPT Male |
| Input Power |
12-24 VDC |
| Output |
4-20 mA, NPN |
| Accuracy |
1.5 % |
| Maximum Pressure |
145 psi |
| Comments |
IP65 |
| Net Weight |
2.95 lbs |
| Gross Weight |
2.95 lbs |
DFMT2-40A
Dwyer Instruments Flow Control, DFMT2 Series