Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DFNP5236CG Wiegmann Enclosures, L SHAPED SUB PANEL 50.2X34.2CBN STL-GALV
MFG Item Number
DFNP5236CG
DFNP5236CG Wiegmann Enclosures, L SHAPED SUB PANEL 50.2X34.2CBN STL-GALV
MFG Item Number
DFNP5236CG
This item cannot be canceled or returned
Description
L SHAPED SUB PANEL 50.2X34.2CBN STL-GALV
Specifications
Specifications
| Manufacturer Part Number |
DFNP5236CG |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
L SHAPED SUB PANEL 50.2X34.2CBN STL-GALV. |
| Accessory Type |
Plate |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Comments |
L-Style Plate 50.2 x 34.2 in |
| Net Weight |
60 lbs |
| Gross Weight |
60 lbs |
DFNP5236CG
Wiegmann Enclosures