DFS-448-112
Cleveland Controls HVAC Sensors, DFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DFS-448-112

Cleveland Controls HVAC Sensors, DFS Series

DFS-448-112

Cleveland Controls HVAC Sensors, DFS Series
Pressure Switch, Fixed Setpoint
Item Number
DFS-448-112
MFG Item Number
22955112
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, DFS Series
Item #
DFS-448-112
Pressure Switch, Fixed Setpoint

DFS Series Information

  • Surface Mounting
  • Max Pressure: 1/2 psi
DFS Series provides an airflow proving switch designed for duct heater, oven, and other HVAC or Energy Management applications where an open‑mounted, nonadjustable switch is desirable. It is especially suitable for surface‑mounting in areas where internal access is limited. It can be used to sense positive, negative, or differential air pressure.

Specifications

Specifications
Manufacturer Part Number 22955112
Manufacturer Cleveland Controls
Product Series DFS
Family Series Cleveland Controls HVAC Sensors, DFS Series
Description Pressure Switch, Fixed Setpoint
Pressure Range 0-0.05 in WC
Connection 1/4 in Pneumatic Barb
Sensor Style Air Differential Switch
Display No
Maximum Pressure 0.5 psi
Voltage 115-277 VAC
Electrical Connection Spade
Operating Temperature -40-180 °F
Approvals CE, CSA, FM, UL
Comments Fixed Set Point Range
Net Weight 0.725 lbs
Gross Weight 0.725 lbs