DFS2-DM20
Dwyer Instruments Controllers, DFS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DFS2-DM20

Dwyer Instruments Controllers, DFS2 Series

DFS2-DM20

Dwyer Instruments Controllers, DFS2 Series
Low Limit Temperature Control 20 Ft
MFG Item Number
DFS2-DM20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, DFS2 Series
Item #
DFS2-DM20
Low Limit Temperature Control 20 Ft

DFS2 Series Information

Specifications

Specifications
Manufacturer Part Number DFS2-DM20
Manufacturer Dwyer Instruments
Product Series DFS2
Family Series Dwyer Instruments Controllers, DFS2 Series
Description Low Limit Temperature Control 20 Ft Capillary With Manual Reset
Type Frost Protection
Operating Temperature 54 °F
AC Voltage 24-250 V
Length 20 '
Approvals CE
Net Weight 1.55 lbs
Gross Weight 1.55 lbs