Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DFS60B-BEAK10000 Sick Encoders, Incremental encoders, DFS60B-BEAK10000
MFG Item Number
1038931

DFS60B-BEAK10000 Sick Encoders, Incremental encoders, DFS60B-BEAK10000

MFG Item Number
1038931
Item Number
DFS60B-BEAK10000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DFS60B-BEAK10000
Incremental encoders, DFS60B-BEAK10000

Series Information

Specifications

Specifications
Manufacturer Part Number 1038931
Manufacturer Sick
Family Series Sick Encoders
Description Incremental encoders, DFS60, DFS60B-BEAK10000, Mechanical design: Blind hollow shaft 12 mm, Communication interface: 4.5 V ... 5.5 V, TTL, RS-422, Connection type: Cable, 8-wire, universal, 1.5 m, Pulses per revolution: 10,000
Resolution (PPR) 10000
Shaft/Bore Size 12 mm
Shaft Type Blind Hollow
Output Type TTL
Output Voltage 4.5-5.5 VDC
Termination 1.5 m Cable
Commutating Yes
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs