Series Information
| Manufacturer Part Number | 1057003 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Encoders |
| Description | Incremental encoders, DFS60, DFS60B-TDAK10000, Mechanical design: Through hollow shaft 10 mm, Communication interface: 4.5 V ... 5.5 V, TTL, RS-422, Connection type: Cable, 8-wire, universal, 1.5 m, Pulses per revolution: 10,000 |
| Resolution (PPR) | 10000 |
| Shaft/Bore Size | 10 mm |
| Shaft Type | Thru-Hollow |
| Output Type | TTL |
| Output Voltage | 4.5-5.5 VDC |
| Termination | 1.5 m Cable |
| Commutating | Yes |
| Protection Rating | IP65 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |